Beli styrofoam cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ESCO [Battery-Powered] Styrofoam CutterDeskripsi:Comes with a hand switch that is convenient for cutting, cutting, and drilling Styrofoam. Since it is battery operated, it can be used anywhere.atribut:
- AS ONE Part Number: 65-2113-22
- Leica DISTO S910 Hand-LasermeterDeskripsi:Measure anything from anywhere with P2P Technology.atribut:
- Content: DISTO S910, pouch, hand loop, adapter plate, user manual on CD, Quickstart guide, Warranty card, Safety Manual, Calibration Certificate Silver, USB charger with USB cable and 4xcountry adapter, general notes.
- Accuracy with Favourable Conditions (mm/inch): 1.0 / 0.04
- Accuracy with Unfavourable Conditions (mm/inch): 2.0/0.08
- Bluetooth: v4.0
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Measuring Range for P2P Measuring Horizontal (°): 360
- Measuring Range for P2P Measuring Vertical (°): -40 to 80
- Protection Class: IP54 (dustand splash water protected)
- Range of Bluetooth (m): up to 10
- Range of Wi-Fi (m): up to 10
- Range with Favourable Conditions (ft): 0.16 – 1000
- Range with Favourable Conditions (m): 0.05 – 300
- Range with Unfavourable Conditions (ft): 0.16 – 492
- Range with Unfavourable Conditions (m): 0.05 – 150
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 60 / -13 to 140 | -10 to 50 / 14 to 122
- Tilt Measuring Range (°): 360
- Tilt Measuring Tolerance (°): ± 0.1
- Tolerance P2P Function at Distances (mm/m): ±2/2, ±5/5, ±10/10
- SK11 styrofoam cutter tipDeskripsi:A dedicated tip for rechargeable heating tools. Attachment for rechargeable heating tools.atribut:
- Suitable Model: For SHT-37VLi
- Leica TripodDeskripsi:CTP104, Aluminium tripod with shoulder strap and fast clamps, medium weight.
- IKURA Hot Wire Foam CutterDeskripsi:HOT WIRE FOAM CUTTER-untuk memotong, membentuk dan mendisign gabus / styrofoam, alat ini cocok sekali dan banyak digunakan untuk membuat model huruf, gambar dsbTerdiri dari 3 macam kepala potong :- kawat panas- kepala ukir- pisau panasMudah untuk ganti kepala potong, hanya dengan copot dan pasang.Semua kepala potong didesain untuk memotong styrofoam.Alat ini dilengkapi dengan perangkat keselamatan listrik, adaptor 5 volt.Sangat cocok untuk membuat prototipe, hiasan dekorasi, crafting ( membuat model ) dan kegiatan kreasi lainnya.
- Leica Disto S910 P2P PackageDeskripsi:DISTO™ S910, pouch, hand loop, adapter plate, user manual on CD, Quickstart guide, Warranty card, Safety Manual, Calibration Certificate Silver, USB charger with USB cable and 4x country adapter, general notes, tripod adapter FTA360-S, instruction, photo-tripod TRI120, target plate GZM3atribut:
- Distance Measuring Accuracy (mm): ±1
- Range (mm): 0.5 up to 300
- Measuting Units: m, ft, in
- X-Range Power Technology: Yes
- Distance in m: 10, 50, 100
- Diameter of Laser Dot (mm): 6, 30, 60
- Tilt Sensor: Yes
- Tilt Sensor Accuracy to The Laser Beam: -1°/+0.2°
- Box Length (mm): 430
- Box Width (mm): 375
- Box Height (mm): 163
- Accuracy with Favourable Conditions (mm/inch): 1.0 / 0.04
- Accuracy with Unfavourable Conditions (mm/inch): 2.0/0.08
- Bluetooth: v4.0
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Included Accessories: Leica DISTO S910, pouch, adapter for corner measurement, set-up plate for Smart Base, hand loop, USB charger, TRI 70 tripod, FTA 360-S adapter, hard case, GZM 3 target plate, Calibration Certificate Silver, quick start guide.
- Measuring Range for P2P Measuring Horizontal (°): 360
- Measuring Range for P2P Measuring Vertical (°): -40 to 80
- Protection Class: IP54 (dustand splash water protected)
- Range of Bluetooth (m): up to 10
- Range of Wi-Fi (m): up to 10
- Range with Favourable Conditions (ft): 0.16 – 1000
- Range with Favourable Conditions (m): 0.05 – 300
- Range with Unfavourable Conditions (ft): 0.16 – 492
- Range with Unfavourable Conditions (m): 0.05 – 150
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 60 / -13 to 140 | -10 to 50 / 14 to 122
- Tilt Measuring Range (°): 360
- Tilt Measuring Tolerance (°): ± 0.1
- Tolerance P2P Function at Distances (mm/m): ±2/2, ±5/5, ±10/10
- TONATA Convex Mirror Indoor (Cermin Cembung)Deskripsi:Convex Mirror 100 cmatribut:
- Back Material: PVC
- Front Material: Polycarbonat (Not Glass)
- Mitutoyo Analog Spline Micrometer MetricDeskripsi:The Mitutoyo spline micrometer is ideal for measuring minor indents, slots, spline shafts and keyways on workpieces. The anvil and spindle each have reduced diameters to measure internal features with high accuracy. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements.atribut:
- Graduation (mm): 0.01
- Leica Digital Laser Distance Meter (Meteran Laser)Deskripsi:Memberikan pengukuran cepat dan akurat hingga puluhan meter hanya dengan satu klik. Ideal untuk arsitek, surveyor, dan pekerjaan interior.atribut:
- Dimensions (mm): 143x58x29
- Measurement Range (m): 0.05 to 200
- Accuracy (mm): ±1
- Accuracy with Favourable Conditions (mm/inch): 1.0 / 1/16
- Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
- Bluetooth: v4.0
- Bluetooth Smart Battery: 2 x AAA
- Box Height (mm): 55
- Box Length (mm): 142
- Box Width (mm): 177
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Included Accessories: Leica DISTO D510, pouch, hand loop, 2 x AA batteries, Calibration Certificate Silver, quick start guide
- Power Supply: AA batteries - 2pcs
- Product Weight with Packaging (kg): 0.411
- Protection Class: IP65
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.16 – 660
- Range with Favourable Conditions (m): 0.05 – 200
- Range with Unfavourable Conditions (ft): 0.16 – 260
- Range with Unfavourable Conditions (m): 0.05 – 80
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | -10 to 50 / 14 to 122
- Tilt Measuring Range (°): 360
- Tilt Measuring Tolerance (°): ± 0.2
- monotaro.id Kantong Plastik Sampah Hitam HDPE 40micron (Trash Bag / Kresek)Deskripsi:monotaro.id kantong sampah adalah plastik sampah yang di produksi dan di olah menggunakan bahan baku HDPE yang sudah terbukti baik kualitas nya. monotaro.id kantong sampah bisa digunakan di semua area untuk menampung sampah seperti sampah di area kantor, perumahan, restaurant dan di area lainnya.Selain itu monotaro.id kantong sampah memiliki kelebihan seperti :1. Tidak Mudah Sobek2. Tidak Berbau3. Tidak Mudah Bocor4. Bahan Lentur dan Kuatmonotaro.id kantong sampah memiliki varian ukuran dan ketebalan plastik sesuai dengan kebutuhan anda tersedia Kantong Sampah Besar dan Kantong Sampah Kecil :- Ukuran : 40x60cm, 50x75cm, 60x80cm, 60x100cm, 90x120cm, 100x120cm, 120x180cm- Ketebalan (mm) : 40 micron, 50 micron, 60 micron, 70 micron, 80 micron- Kapasitas daya tampung : 5kg – 60kg- Kapasitas Tempat Sampah : 5 Liter – 1100 Liter (Bisa di sesuaikan dengan Tempat Sampah yang digunakan)Note : Bisa custom ukuran dan ketebalan sesuai dengan kebutuhan andaatribut:
- Thickness (mm): 0.04
- Color: Hitam
- Material: HDPE
- Thickness (micron): 40
- TONATA Bracket ConvexDeskripsi:Tambahan untuk pemasangan convex mirror di tembok atau di indoor. Arah convex mirror dapat disesuaikan sesuai kebutuhan.
- Pilot Mechanical Pencil Replacement Lead (Isi Pensil Mekanik)atribut:
- Type: 2B
- Color: Black
- BRADY Circuit Breaker Lockout Device (Kabel ties)Deskripsi:Snap-on circuit breaker lockouts have pins that fit into holes on the side of the switch tongue of compatible single-pole circuit breakers to hold the switch in the off position. The pins ensure the lockout won't shift when the padlock is attached.atribut:
- UNSPSC: 46171511
- Leica Laser Distance MeterDeskripsi:-Colour display with Digital Pointfinder 4x zoom-Rechargeable Li-ion battery-Measure by Gesture* or DIST Key* (* NEW features)-Bluetooth® Smart – FREE Apps Leica DISTO sketch & Transfer-IP54: dust & splash water protected-Indirect Height Measurement | 360° Tilt Sensor-Smart Horizontal Mode | Smart Room MeasurementSupplied with:-Leica DISTO D5 R Laser Measure-DISTO pouch, USB Cable & Hand loop-Calibration Certificate SilverOutdoor laser distance measuring made easy with the Leica DISTO D5 RWith the digital on screen Pointfinder the Leica DISTO D5 R makes measuring outside, even in bright sunshine and at very long distances, easy. Both the target and the measurement results can be seen very clearly on the large IPS display(iPhone quality). Avoid moving the device for accuracy when measuring using the new Gesture measure feature, move hand across laser beam and measurement is triggered…. How cool is that!So many features to help with all manner of measuring applications, Smart Horizontal Mode, height tracking, profile or angle measurements. This means that any measurement situation on the construction site can be solved quickly and efficiently.Measured data can then be Blue-toothed to the DISTO Plan app or individual templates, e.g. in Excel, email or any application to support an efficient and error-free digital workflow.-Outdoor Laser | Digital Pointfinder-Multi-functional, IP54 (dust & splash water protected)-Trigger measurements with a gesture – for max accuracy- Area & Volume Function | Addition / Subtractionatribut:
- Accuracy (mm): ±1
- Leica DISTO X3-1 incl. Leica DST 360 and TRI120 in Rugged Case; for P2P MeasurementsDeskripsi:Designed for tough, rugged conditions with P2P Technology.atribut:
- Content: DISTO X3-1, pouch, 2xAA batteries, handloop,adapter DST 360, tripod TRI120, quickstart guides, warrantycards, safety manual, calibration certificate silver.
- Accuracy with Favourable Conditions (mm/inch): 1.0 / 0.04
- Accuracy with Unfavourable Conditions (mm/inch): 2.0/0.08
- Bluetooth: v4.0
- Box Height (mm): 163
- Box Length (mm): 430
- Box Width (mm): 375
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Measuring Range with Leica DST 360 Horizontal (°): 360
- Measuring Range with Leica DST 360 Vertical (°): -64 to > 90
- Product Weight with Packaging (kg): 6.1
- Protection Class: IP65 (dust tight and jet water protected) drop tested from 2 m height
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.16 – 500
- Range with Favourable Conditions (m): 0.05 – 150
- Range with Unfavourable Conditions (ft): 0.16 – 260
- Range with Unfavourable Conditions (m): 0.05 – 80
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | -10 to 50 / 14 to 122
- Tilt Measuring Range (°): 360
- Tilt Measuring Tolerance (°): ± 0.2
- Tolerance P2P Function at Distances (mm/m): ±2/2, ±5/5, ±10/10
- Garmin GPS Genggamatribut:
- Waterproof Rating: IPX7
- Display Resolution (Pixel): 240X400
- Memoryi (GB): 16
- Screen Size (cm): 3.8x6.3
- Battery Type: Internal Rechargeable Lithium-Ion
- Compass: YES
- Dimensions (mm): 62x163x35
- GPS: YES
- Image Viewer: YES
- Interface: USB-C
- Map Segments: 15000
- Navigation Tracking Log: 20000 points, 250 saved gpx tracks, 300 saved fit activities
- Screen Type: Transflective Color TFT
- Smart Notifications: YES
- Waypoint/Favorite/Location: 10000
- Weather: YES
- TONATA Outdoor Convex Mirror (Cermin Cembung)Deskripsi:Convex Mirror 100 cmatribut:
- Back Material: PVC
Daftar Harga styrofoam cutter Terbaru October 2026
| ESCO [Battery-Powered] Styrofoam Cutter | Rp869.900 |
| Leica DISTO S910 Hand-Lasermeter | Rp62.999.900 |
| RELIEF Styrofoam Cutter | Rp749.900 |
| SK11 styrofoam cutter tip | Rp169.900 |
| Leica Tripod | Rp3.099.900 |
| IKURA Hot Wire Foam Cutter | Rp259.900 |
| KleenPro Pel Debu Akrilik Set (Lobby Duster) | Rp219.900 |
| Leica Disto S910 P2P Package | Rp51.999.900 |
| TONATA Convex Mirror Indoor (Cermin Cembung) | Rp279.900 |
| GOSAVE Indoor Convex Mirror Fexo (Cermin Cembung) | Rp189.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































![ESCO [Battery-Powered] Styrofoam Cutter](https://media.monotaro.id/mid01/small/Perkakas%20Tangan%2C%20Pneumatik%20%26%20Listrik/Perkakas%20Listrik/Perkakas%20Listrik/Mesin%20Potong%2C%20Meja%20Potong/ESCO%20%5BBattery-Powered%5D%20Styrofoam%20Cutter/inP113902671-1.jpg)





/omP105363886-4.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/TONATA%20Convex%20Mirror%20Indoor%20(Cermin%20Cembung)/r8P115964980-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/GOSAVE%20Indoor%20Convex%20Mirror%20Fexo%20(Cermin%20Cembung)/fyP106836574-1.jpg)

/pkP106249920-1.jpg)
/9dP107847337-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Lain%20-%20lain/TONATA%20Bracket%20Convex/loP109100780-1.jpg)
/P101523712-4.jpg)
/ipP109460673-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Garmin%20GPS%20Genggam/m4P110055796-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/TONATA%20Outdoor%20Convex%20Mirror%20(Cermin%20Cembung)/oxP108164897-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)